3M™ Finesse-it™ Foam Buffing Pad, 43941, Orange, 95 mm, Convolute

Article no.: 7100321960
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100321960
EAN / GTIN 04064035183202
Manufacturer number 7100321960
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

This buffing pad can also be used in our 3M™ Finesse-it™ Trizact™ Paint Repair System for AOEM paint and clear coats. We manufacture the pad with the 3M™ Hookit™ attachment system for quick pad mounting and removal and to hold the pad securely in place during use. Hookit™ buffing pads conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on rotary or random orbital tools, can be removed cleanly and easily, and can be re-used again and again for the life of the pad. Finish results are dependent on specific polish used, coating type, and the tool used. Pad size is 1-1/2 inch in diameter. We developed our line of foam pads to address the unique chemical composition of evolving paint and clear coat technologies. Foam pads are generally less aggressive and produce a finer finish than wool pads. They normally operate at higher RPMs than wool pads, relying on a combination of cutting and heat buildup to slightly melt the surface coating and remove fine scratches, swirl marks, and surface marring. Foam pads range in abrasive levels determined by its softness and the cell size of the holes; the larger the hole, the more aggressive the pad. ″Closed cell″ pads are the least aggressive type. You can also use our foam buffing pads in conjunction with polishes and are suitable to use with rotary and random orbital tools. Our line of 3M™ Finesse-it™ products are specially engineered abrasives, compounds, polishes, and buffing pads to be used on OEM and baked refinish paints to remove defects, sand scratches, or swirl marks on a variety of painted surfaces. 3M™ Finesse-it™ products are an integral part of our recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic, and glass.

Advantage:

  • Provides soft, smooth surface for applying 3M™ Finesse-it™ polishes
  • Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish
  • Repairs coatings without repainting
  • 3M™ Hookit™ attachment system holds pad securely and provides quick pad change-out
  • Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish

Recommendation:

  • For final and extra fine finishing steps for automotive OEM clear coats and removing sand scratches or swirl marks from previous finishing steps

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart