3M™ Abrasive Roll 255P, 115 mm x 50 m, P180, 04396

Article no.: 7100321455
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100321455
EAN / GTIN 00068060060501
Manufacturer number 7100321455
L-Number L01130 112229
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use our aluminium oxide mineral 3M™ Abrasive Roll 255P with heavy paper backing for panel shop sanding. It has multiple grades and is available in various widths on rolls for cutting and attaching to machines common in the aftermarket. From preparation to finish, our abrasives play a key role in all bodyshop processes. We have developed a full range of abrasives to suit every type of application incorporating innovative technologies for superior performance, anti-loading and consistent finish.

Advantage:

  • Aluminium oxide paper abrasive roll
  • Wide range of grades
  • Available as 115 mm width
  • Plain roll (no holes)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart