3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll 737U, 70 mm x 12 m, Multihole, 320+, 51436

Article no.: 7100321390
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100321390
EAN / GTIN 00068060060303
Manufacturer number 7100321390
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll 737U to remove paint, shape body filler, fine feather-edging, final prep before priming, or even surface structure removal of clearcoats and preparation of blending areas. 3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll 737U was developed for superior cut and long life during key stages in auto and boat body repair. Its long lasting triangular shaped grain and multi hole pattern for superior dust extraction make the sheet ideal for many sanding applications in collision repair. 3M™ Cubitron™ II Abrasive Products feature our Precision Shaped Grain (PSG) technology, which helps provide faster cut. The result: 3M™ Cubitron™ II Abrasives cut 30% faster and lasts 30% longer than conventional ceramic abrasives. The multi hole pattern on 3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Rolls significantly increases cut rate and abrasive life. We have placed hundreds of small holes in a chevron formation to facilitate efficient dust extraction. Our unique kiss-cut scoring technology makes it easy to select whatever sheet length is best for the project. 3M™ Hookit™ Abrasives conveniently and firmly attach to hook and loop sanding blocks, can be removed cleanly and easily, and can be re used again and again for the extent of the abrasive life.

Advantage:

  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
  • 3M™ Hookit™ hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
  • Kiss-cut scoring technology allows for use in multiple sheet lengths
  • Sharper cutting surface means less pressure is required
  • Grains are electrostatically oriented on abrasive surface for efficient cut

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart