3M™ Blue Net Sheet Roll, 70 mm x 10 m, 240, 36467

Article no.: 7100320869
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100320869
EAN / GTIN 00068060060624
Manufacturer number 7100320869
L-Number L01130 113853
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Boost productivity without straining your budget with 3M™ Blue Net Sheet Rolls. Our net sheets deliver outstanding abrasive performance at a budget-friendly price. They have an excellent cut rate and life. They’re also great at maximising your dust extractor’s performance. Whether you have a central vacuum system, a mobile dust extractor, or a sander with self-generating vacuum – these sheets help minimise dust on you work surface and the environment. The 3M™ Hookit™ attachment makes changing sheets fast and easy. Available in grades from 80 to 320, in 2 width in 70 mm (2.75 inch) and 115 mm (4.5 inch). Designed to help you work faster from stripping to paint prep.

Advantage:

  • Sanding discs that offer outstanding performance at a competitive price
  • Built with an engineered ceramic-mineral blend that delivers an excellent cut rate and life
  • Balanced for outstanding abrasive performance for cut, life and dust extraction
  • Excellent dust removal when used on new or existing dust extraction systems – a performance and durability upgrade for central vac systems, portable dust extractors, and sanders with self-generating vacuums
  • 3M™ Hookit™ attachment makes changing discs fast and easy, and the centre hole allows for easy reuse of the sandpaper until the end of its useful life
  • The rolls contain perforations to secure convenient tear from the roll.
  • They enable you to select the length of the sheet that you need for your job.
  • Available in grades from 80 to 320 in 2 widths70 mm (2.75 inch) and 115 mm (4.5 inch).
  • Pair with a 3M recommended sanding and dust extraction system to create your shop’s ideal dust capture system.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart