3M™ Finesse-it™ Hookit™ Film Disc 464LA, SiC A7, 1-7/16 in x NH, Scallop, Die 1438S , 500/Inner, 2000 ea/Case

Article no.: 7100292791
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2000 Piece
  • Order steps: 2000 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100292791
EAN / GTIN 00068060658050
Manufacturer number 7100292791
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Long Life, Consistent Cut and Sustained Performance. 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent quality. We create 3M™ Trizact™ Hookit™ Film Disc 464LA using microreplication technology. 3M™ Trizact™ abrasives feature an engineered surface of microscopic, three-dimensional structures resembling pyramids. Common applications include removing defects in paint and clear coats to prepare for final polishing.This silicon carbide mineral cuts sharp while still leaving a fine finish on these sensitive surfaces. Hookit™ Attachment Helps Enhance Productivity and Throughput - 3M offers a complete line of hook-and-loop style 3M™ Hookit™ discs for workspaces where adhesive backed discs may become contaminated by dust or dirt. Hookit sanding discs conveniently attach to a hook-and-loop backup disc pad (sold separately), can be removed cleanly and easily, and can be re-used repeatedly for the extent of the abrasive life. 3M™ Science and the Power of Trizact™ Abrasives - 3M pioneered the use of tiny, precisely shaped structures to give materials new physical, chemical or optical properties. This cycle of mineral renewal sustains the abrasive’s sharpness. Ongoing sharp cutting action reduces the need to swap out the abrasive, contributing to higher throughput, increased productivity and a consistent cut. 3M began as an abrasives manufacturer. For more than a century, we have refined our original technologies and complemented them with breakthrough inventions developed by other 3M businesses. Today, our abrasives rely on traditional strengths such as adhesives and coating, as well as the most modern technologies, from micro- and macroreplication to ceramic and nonwoven materials. The result is a comprehensive range of abrasives that shape, finish and polish with ease and precision.

Advantage:

  • Microreplicated 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Great for use on mini random orbital or orbital sanders to produce a polish-ready finish
  • Silicon carbide mineral cuts sharp but leaves a fine finish
  • Ideal for preparing a surface to be polished
  • Hookit™ system makes disc to tool attachment easy and convenient
  • Available in a variety of grades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart