3M™ Reusable Half Face Mask Respirator HF-303, Large

Article no.: 7100265229
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Half-face mask

Identification & Classification

Article number 7100265229
EAN / GTIN 04064035005559
Manufacturer number 7100265229
L-Number L01110 684
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The 3M™ Reusable Half Mask, HF-303, has been designed with user comfort and convenience in mind. Compatible with DIN threaded, 3M™ Filters DT-Series, the HF-303 offers protection against a wide range of respiratory hazards. Convenient for workplaces where different types of respiratory protection are used, the HF-303 shares the DT-Series filter range with the 3M™ Powered Air Respirator PF-600 Series and the 3M™ Reusable Full Face Masks, FF-300 and FF-600 Series, minimising the number of filter types that must be kept in stock.

Advantage:

  • Hybrid reflex seal contours and flexes to the user's face to aid wearer comfort
  • Seal check mechanismwhen pressed during exhale, the mask inflates slightly showing that a good seal has been achieved
  • Integrated voice panel for enhanced voice intelligibility while wearing the mask
  • Nose pinch allows for improved integration with eyewear
  • Comfortable, durable, low profile head crade & thick elasticated straps with simple rear fastening
  • Downward facing exhalation valve to reduce eyewear misting
  • Compatible with the 3M™ Filters DT-Series
  • Size large
  • Previously named the Scott™ AVIVA 40

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart