3M™ Durable Floor Marking Tape 971, White, 76.2 mm x 32.9 m, 0.43 mm, Individually Wrapped Conveniently Packaged

Article no.: 7100251992
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
  • Order steps: 4 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100251992
EAN / GTIN 00638060409916
Manufacturer number 7100251992
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

A Heavy-Duty Tape for Heavy Traffic 3M™ Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic areas, with colours that remain vivid even when exposed to heavy abrasion such as scuffing from pallets and heavy equipment. The tough backing has a low profile and resists curling which can cause edge lift and reduce the life of a floor marking tape. The rubber adhesive provides a strong bond to floors but also promotes one-piece clean removal, even after extended use. This tape has no liner and can easily be applied using 3M™ Lane Marking Applicator M-1 or by hand. This floor marking tape is ideal for 5S lean manufacturing initiatives and comes in a variety of colours and widths up to 610 mm.

Advantage:

  • DURABLE CONSTRUCTION: Heavy-duty vinyl backing is ideal for high-traffic areas
  • CLEAN REMOVAL: Unique rubber adhesive provides a strong bond and residue-free removal
  • TAPE YOUR WAY: Linerless construction makes for easy application by hand or using the 3M™ Lane Marking Applicator M1
  • LASTING VIBRANT COLOR: Easy-clean backing maintains vivid colour amidst heavy wear and tear
  • IDEAL FOR LEAN MANUFACTURING: Use color-coding to organize and optimize warehouses, factories, and distribution centres according to modern 5S principles
  • Available in a variety of widths up to 609.6mm (24 inches)
  • Ideal for 5S lean manufacturing initiatives

Recommendation:

  • Floor and safety marking

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart