Description:
Boost productivity without straining your budget with 3M™ Blue Net Sheet Rolls. Our net sheets deliver outstanding abrasive performance at a budget-friendly price. They have an excellent cut rate and life. They’re also great at maximising your dust extractor’s performance. Whether you have a central vacuum system, a mobile dust extractor, or a sander with self-generating vacuum – these sheets help minimise dust on you work surface and the environment. The 3M™ Hookit™ attachment makes changing sheets fast and easy. Available in grades from 80 to 320, in 2 width in 70 mm (2.75 inch) and 115 mm (4.5 inch). Designed to help you work faster from stripping to paint prep.
Advantage:
- Sanding discs that offer outstanding performance at a competitive price
- Built with an engineered ceramic-mineral blend that delivers an excellent cut rate and life
- Balanced for outstanding abrasive performance for cut, life and dust extraction
- Excellent dust removal when used on new or existing dust extraction systems – a performance and durability upgrade for central vac systems, portable dust extractors, and sanders with self-generating vacuums
- 3M™ Hookit™ attachment makes changing discs fast and easy, and the centre hole allows for easy reuse of the sandpaper until the end of its useful life
- The rolls contain perforations to secure convenient tear from the roll.
- They enable you to select the length of the sheet that you need for your job.
- Available in grades from 80 to 320 in 2 widths70 mm (2.75 inch) and 115 mm (4.5 inch).
- Pair with a 3M recommended sanding and dust extraction system to create your shop’s ideal dust capture system.