3M™ Cubitron™ II Net Sheet Roll, 70 mm x 10 m, 180+, 34564

Article no.: 7100249549
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100249549
EAN / GTIN 04054596893979
Manufacturer number 7100249549
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Spend less time sanding with 3M™ Cubitron™ II Net Sheet Rolls. Our fast-cutting, long-lasting net abrasive sheets feature a mesh backing and sharp 3M™ Cubitron™ ll abrasive grains which combine to deliver our best-possible cut without sacrificing dust capture. They’re designed to work with standard dust extraction systems including portable dust extractors, central vacuum systems and sanders with attached bags. They’re available in three widths – 70 mm (2.75 inches), 80 mm (3 inches), and 115 mm (4.5 inches) – in grades from 80+ to 320+. They handle collision repair jobs from teardown to paint prep faster. Their long life means fewer stops to change abrasives, while their faster cut rate means you'll spend less time sanding each job. Time savings that add up. The rolls contain perforations to secure convenient tear from the roll. They enable you to select the length of the sheet that you need for your job. With 3M™ Cubitron™ II Net Sheet Rolls, there’s no need to sacrifice performance for dust extraction. You don't have to settle for abrasives that don't make the cut, like those that start slow but don't last, or the ones that are cheaper per sheet but still keep adding to your bottom line. Pair with a 3M recommended sanding and dust extraction system to create your shop’s ideal dust capture system.

Advantage:

  • Fast-cutting, long-lasting net sheets are built with patented 3M™ Cubitron™ II precision-shaped grains.
  • They help dust extractors achieve their best-possible performance – whether it’s a self-generating-vacuum sander, a central vacuum system or a portable dust extractor
  • The patented triangular-shaped mineral grains on the sheets slice through substrates rather than gouging or “plowing” like conventional abrasive grains, helping the sheet run cooler, cut faster, and last longer
  • Available in grades from 80+ to 320+ in three widths, making them compatible with a wide range of blocks and straightline power sanders
  • 3M™ Hookit™ hook-and-loop attachment makes it easy to install a new sheet or save a partially-used one
  • The rolls contain perforations to secure convenient tear from the roll.
  • They enable you to select the length of the sheet that you need for your job
  • Pair with a 3M recommended sanding and dust extraction system to create your shop’s ideal dust capture system.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart