3M™ Cubitron™ II Hookit™ Film Disc 775L, 152.4 mm x 9.53 mm, 17 Hole, 240+

Article no.: 7100204460
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 250 Piece
  • Order steps: 250 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification & Classification

Article number 7100204460
EAN / GTIN 50638060399939
Manufacturer number 7100204460
L-Number L51710 1089
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Cubitron™ II Hookit™ Film Disc 775L for a cut that’s up to twice as fast and a disc which lasts up to six times as long as normal abrasives. Our discs have a film backing which offers better tear resistance and edge retention than paper discs. These film discs feature 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. 3M offer a complete line of hook and loop style Hookit discs for work spaces where adhesive backed discs may become contaminated by dust or dirt. Hookit discs tend to leave finer finishes than adhesive backed discs, so are often used in applications where a 3M™ Stikit™ disc may be too aggressive. Hookit sanding discs conveniently attach to a hook-and-loop backup disc pad (sold separately). They are removed easily and can be reused for the entire life of the abrasive. For best results pair with 3M™ Elite Random Orbital Sanders.

Advantage:

  • Contains 3M Precision Shaped Grain which cuts up to twice as fast and lasts up to six times as long as other abrasives
  • Film backing provides greater tear resistance and edge retention
  • Ideal for a variety of applications focused primarily on stock removal
  • Hook and loop attachment gives fast and easy disc changes
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal

Recommendation:

  • Ideal for a range of applications focused on stock removal and are effective on a wide variety of substratesincluding metals, composites, gelcoat and whitewood

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart