3M™ Temflex™ Vinyl Electrical Tape 165, Green, 19 mm x 20 m, 100 Rolls/Case

Article no.: 7100184803
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100184803
EAN / GTIN 04054596614178
Manufacturer number 7100184803
L-Number L01310 1648
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Temflex™ 165 Vinyl Electrical Tape for wire and cable primary insulation (low voltage), repairs and harnessing. This professional grade tape provides enhanced performance and is suitable for indoor and outdoor use.

Advantage:

  • Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight
  • Provides high electric strength
  • Keep a high level of performance in ambient temperatures up to 90°C
  • Professional grade tape, suitable for indoor or outdoor use
  • Available in industry standard colours
  • VDE Cerified, IEC 60454-3-1-5/F-PVCP/90
  • Flame-retardant
  • Made in Europe (Does not apply to Yellow/Green products)
  • Innovative new manufacturing process that is 100% solvent free with lower emissions (Does not apply to Yellow/Green products)
  • Rainbow 10 pack, various colour selection avaliable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart