Scotch-Brite™ Clean and Finish Sheet CF-SH, 158 mm x 224 mm, A VFN, Green

Article no.: 7100182599
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 60 Piece
  • Order steps: 60 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100182599
EAN / GTIN 54046719934688
Manufacturer number 7100182599
L-Number L51710 251
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Effectively clean, blend and condition metal, wood, composites and advanced surfaces with Scotch-Brite™ Clean and Finish Sheet. Our clean and finish sheets are also applicable for paint prep. Scotch-Brite Clean and Finish multi-use sheets are useful for cabinetry, custom woodworking, millwork, furniture, metal fabrication, primary wood and panel processing. Washable and reusable, these non-woven, open-web sheets resist loading to continuously provide consistent conditioning properties throughout the life of the product. These 152.4 mm x 228.6 mm sheets may be used by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander for large area coverage. They can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces. Scotch-Brite Clean and Finish Sheets are available with silicon carbide, aluminium oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminium oxide is a hard, blocky mineral that provides a high cut rate and long life. While silicon carbide breaks down faster than aluminium oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Advantage:

  • Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Can be used with polishing compounds to create a gloss finish on wood
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
  • Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
  • Resists loading and heat buildup allowing prolonged operation and producing consistent results over the life of the product

Recommendation:

  • Effectively clean, blend and condition metal, wood, composites and advanced surfaces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart