3M™ SecureFit™ X5500 Safety Helmet, Non-vented, CE, Blue, X5503NVE-CE,

Article no.: 7100175601
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
  • Order steps: 4 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification & Classification

Article number 7100175601
EAN / GTIN 04054596593657
Manufacturer number 7100175601
L-Number L01110 729
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For head protection that’s secure and comfortable get 3M™ SecureFit™ Safety Helmet X5503NVE-CE. It’s designed for general industrial use and meets everyday safety requirements. Inspired by modern climbing helmets, it offers protection against small falling objects. It has adjustable positioning on the head and our easy-to-adjust, 4-point ratchet suspension system allows you to smoothly tighten the headband as needed. The suspension includes the exclusive, patented 3M™ Pressure Diffusion Technology which not only provides a secure fit but, by reducing up to 20 % of forehead pressure compared to conventional helmet suspensions, also helps improve comfort. The brimless design gives you a clear upward view so you can stay aware of your surroundings and avoid risks. This blue helmet features a proprietary 3M™ UVicator™ Sensor that changes from red to white when exposed to damaging levels of ultraviolet (UV) light. As UV rays can cause hard hat shells to become brittle and compromise their protection level, the sensor changing colour indicates that it’s time to replace the helmet. Accessory slots and clips are designed to be compatible with a variety of 3M face shields, earmuffs and other accessories, and it’s compatible with a plastic buckle chin strap. Approved for lateral deformation and molten metal splash and meets the EN397 standard for general industrial use.

Advantage:

  • Secure, comfortable head protection against small falling objects and for general industrial use
  • Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology
  • 4-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment
  • Adjustable positioning
  • Inspired by climbing helmets with a brimless design to give you a clear upward view
  • Accessory slots and clips are compatible with a variety of 3M face shields, earmuffs and other accessories
  • 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
  • Proprietary UV indicator that lets wearer know when to replace helmet with UV exposure
  • Approved for lateral deformation (LD) and molten metal splash
  • Approved for lateral deformation and molten metal splash
  • Electrical insulation against 1000 Vac and 440 Vac
  • UV-stabilised ABS

Recommendation:

  • For use in construction, forestry, oil and gas, utilities and general industry

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart