3M™ SecureFit™ X5000 Safety Helmet, Vented, Reflective, CE, Green, X5004V-CE

Article no.: 7100175096
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
  • Order steps: 4 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification & Classification

Article number 7100175096
EAN / GTIN 04054596592063
Manufacturer number 7100175096
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For head protection that’s secure and comfortable get 3M™ SecureFit™ Safety Helmet X5004V-CE. It’s ideal for a variety of situations, including working at heights or for industrial jobs that involve heavy machinery or other hazards. Our vented safety helmet is designed and certified to meet both EN12492 and EN397 standards and, with the unique 4-point chin strap selector system, you can switch between either depending on the safety requirements of your workplace. Inspired by modern climbing helmets, the brimless design gives you a clear upward view so you can stay aware of your surroundings and avoid risks. With six different settings you can adjust to fit a variety of head shapes. With the easy-to-adjust, 6-point ratchet suspension system you can smoothly tighten the headband as needed. It has the exclusive, patented 3M™ Pressure Diffusion Technology which not only provides a secure fit but, by reducing up to 20 % of forehead pressure compared to conventional helmet suspensions, also helps improve comfort. 3M™ Scotchlite™ Reflective Material increases visibility under low light conditions. This green helmet features a proprietary 3M™ UVicator™ Sensor that changes from red to white when exposed to damaging levels of ultraviolet (UV) light. As UV rays can cause hard hat shells to become brittle and compromise their protection level, the sensor changing colour indicates that it’s time to replace the helmet. Accessory slots and clips are designed to be compatible with a variety of 3M face shields, earmuffs and other accessories. Please note: the X5000 is either in EN12492 (helmets for mountaineers) mode or in EN397 (industrial safety helmets) mode but cannot meet both EN-standards simultaneously.

Advantage:

  • Secure, comfortable head protection for working at heights and other hazardous industrial jobs
  • Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology
  • 4-point chin strap selector system unique to 3M allows wearer to switch between EN 12492 (helmets for mountaineers) and EN 397 (industrial safety helmets) standards
  • 6-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment
  • Magnetic buckle clip as standard
  • Inspired by climbing helmets with a brimless design to give you a clear upward view
  • Accessory slots and clips are compatible with a variety of 3M face shields, earmuffs and other accessories
  • 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
  • Certified to either EN12492 or EN397 (depending on chin strap configuration)
  • Approved for lateral deformation (LD)
  • UV-stabilised ABS
  • Colour: Green

Recommendation:

  • For use in construction, oil and gas, forestry and utilities

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart