3M™ Speedglas™ Welding Helmets 9100 QR Series, without Welding Filter, 582600

Article no.: 7100166721
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welder’s mask

Identification & Classification

Article number 7100166721
EAN / GTIN 04046719868513
Manufacturer number 7100166721
L-Number L01140 212
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For eye, face and head protection with a welding visor that can be detached for non-welding jobs while your safety helmet stays in place, get 3M™ Speedglas™ Welding Helmet 9100 QR Series. The included 3M™ Safety Helmet H-701 is comfortable, tough and lightweight, with a low profile for balance and stability. The short brim provides better upwards visibility. A range of accessories including integrated safety spectacles and six-point suspension strap are available to purchase separately. As you attach and detach the welding visor, you don’t have to remove your safety helmet – so your head is protected at all times. The side windows (shade 5) can help widen your field of vision when wearing in the down position and exhaled air is channelled out via the helmets side vents which may reduce the likelihood of a foggy welding filter. 3M™ Speedglas™ Welding Filter Series 9100 continues our tradition of outstanding optical quality, including uniform shading and minimal distortion across the entire filter viewing area. The welding filter 9100XXi has seven variable dark shades (5, 8 and 9-13) for most types of arc welding, a viewing area of 73 mm x 107 mm and is made for the professional welder. The special 9100XXi silver front panel houses external controls, enabling fast and easy access to the grinding and memory modes. 3M™ Speedglas™ Natural Colour Technology gives you high contrast and more natural-looking colours. Delay function sets the welding filter dark-to-light opening time, and it’s possible to lock-in any shade, e.g. in light state 3 when grinding. It has a switching time (light-dark) of 0.1 ms, and the sensitivity of the arc detection can be adjusted for reliable switching.

Advantage:

  • Eye, face and head protection for welding applications
  • 3M™ Speedglas™ Welding Filter 9100XXi offers variable dark shades of 5, 8, and 9-13 for most types of arc welding.
  • The special 9100XXi silver front panel houses external controls, enabling fast and easy access to the grinding and memory modes
  • 3M™ Speedglas™ Natural Colour Technology gives you high contrast and more natural-looking colours
  • Delay settings allow you to extend the recovery delay of the welding filter from dark to light, according to welding method
  • Side windows can help widen your field of vision
  • Exhaled air is channelled out via the helmets side vents which may reduce the likelihood of a foggy welding filter

Recommendation:

  • Use for welding applications

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart