3M™ SecureFit™ 400 Safety Glasses, Yellow/Black Frame, Scotchgard™ Anti-Fog/Anti-Scratch Coating (K&N), Amber Lens, SF403SGAF-YEL-EU

Article no.: 7100148081
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification & Classification

Article number 7100148081
EAN / GTIN 04054596531734
Manufacturer number 7100148081
L-Number L01110 259
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For enhanced comfort and a sleek design, use 3M™ SecureFit™ Safety Glasses 400 Series. Our safety glasses weigh just 19 g and feature 3M™ Pressure Diffusion Temple Technology that allows dual-injected padded temple touchpoints to naturally adjust to an individual’s head size, giving you a secure and comfortable fit. Soft, adjustable nose pads provide an even greater personalisation of fit and reduce slippage from head movements. Wide flexible temple arms over the ears provide solid side protection and work well with ear muffs. The wraparound design gives the user a wide field of vision. The rimless polycarbonate lenses are available with anti-scratch and anti-fog coatings for increased durability and visibility.

Advantage:

  • Comfortable 3M™ SecureFit™ Safety Glasses range with soft adjustable nose and soft temple ends to improve comfort and fit
  • 3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization.
  • The temples flex and self-adjust to the size of wearer's head.
  • 3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
  • Available in a wide variety of lens colours
  • Orange coloured lens for blue light blocking available
  • Wraparound design improves the security of fit and prevents slipping
  • Flat and flexible temples combine easily with earmuffs and provide solid side protection
  • Foam gasket available to help limit eye exposure to debris
  • Prescription insert available

Recommendation:

  • Building trade
  • Industrial manufacturing
  • Inspections
  • Easy maintenance and repair
  • Mechanical engineering

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart