3M™ Silver Cut-Off Wheel, T41, 75 mm x 0.9 mm x 10 mm

Article no.: 7100139209
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 7100139209
EAN / GTIN 05902658109195
Manufacturer number 7100139209
L-Number L51710 158
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get a fast, consistent cut suitable for a variety of applications with 3M™ Silver Cut-Off Wheel. It cuts quickly and cleanly through metal pipes, tubes, flat sheets and more. The wheel features our Precision Shaped Grain, which continually fractures into super-sharp points and edges that slice cleanly through metal, rather than gouging or ploughing as traditional abrasives do. This helps it to last significantly longer than conventional ceramic grain abrasives while maintaining a high cut-rate over its life. It must be attached to a cut-off wheel tool (sold separately) and should always be used with a wheel guard for safety. The wheel also must have a maximum operating speed greater than or equal to the maximum speed of the power tool used.

Advantage:

  • Cuts cleanly with minimal burrs
  • Cuts quickly through metal pipes, tubes, flat sheets and more
  • 3M Precision Shaped Grain cuts cleanly and fast, helping to increase productivity
  • Long-lasting wheel provides great performance value
  • Use on a variety of substrates such as carbon steel and stainless steel
  • Works with tools and accessories designed for cut-off wheels
  • For safety, always use on a tool with an approved guard, as per EN 12413 for Bonded Abrasives

Recommendation:

  • Suitable for many industries such as shipbuilding, rail and general metal fabrication
  • For cutting quickly and cleanly through metal pipes, tubes and flat sheets

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart