3M™ Polyester Film Electrical Tape 75, MC12, 19 mm x 33 m

Article no.: 7100116914
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100116914
EAN / GTIN 04054596282896
Manufacturer number 7100116914
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Polyester Film Electrical Tape 75 is a 1 mil conformable yellow polyester film tape with double sided rubber thermosetting adhesive. It provide excellent chemical, solvent and moisture resistance that resists cut-through and abrasion. It is designed for bonding application requiring a double positive imsulating barrier.

Advantage:

  • Polyester tape with thermosetting rubber adhesive
  • Offers the advantage of integral, adhesive-lined construction
  • Made of semi-rigid polyolefin
  • Flame-retardant tubing is rated for 600V applications
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart