3M™ Glass Cloth Electrical Tape 27, MC12, 19 mm x 55 m x 0.18 mm

Article no.: 7100116842
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100116842
EAN / GTIN 04054596282674
Manufacturer number 7100116842
L-Number L01310 1417
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Glass Cloth Tape 27 Tape is edge-tear resistant, comformable, abrasion resistant; for use as a coil cover, anchor, banding and core, layer and crossover insulation. This tape is used for heat-stable insulation for furnace and oven controls, motor leads, and switches.

Advantage:

  • 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
  • Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
  • Adhesive is specially designed and prepared to provide corrosion protection
  • Edge-tear resistant, conformable, and abrasion resistant
  • For use as a coil cover, anchor, banding and core, layer and crossover insulation
  • Printable

Recommendation:

  • Insulation reinforcement in mechanically demanding applications
  • Kern, layer, end and cross insulation
  • Termination, deck and winding head bandaging
  • Conductor/cable bundling and fixing
  • Pole winding bandaging of motors
  • Groove insulation reinforcement
  • Fastening of surface insulation materials and other insulation materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart