3M™ Hookit™ Finishing Film Abrasive Disc 260L, 150 mm, 15 Hole, P1000, 51055

Article no.: 7100113365
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 250 Piece
  • Order steps: 250 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification & Classification

Article number 7100113365
EAN / GTIN 04046719636259
Manufacturer number 7100113365
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For automotive sanding applications requiring precision or fine finishes, use 3M™ Hookit™ Finishing Film Abrasive Disc 260L. Our discs combine durable film backing with fast‐cutting, long‐lasting aluminium oxide mineral abrasive. Aluminium oxide is a popular choice among industrial professionals because of its fast cut‐rate and long life. This mineral makes a tough, durable abrasive that self‐fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Available in 15 or 7 hole pattern which helps keep dust from clogging the surface of the disc, significantly increasing cut‐rate and disc life. Our Hookit™ attachment system lets you quickly change the discs and reuse each one for the entire life of the product.

Advantage:

  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
  • Change and reuse discs easily with 3M’s Hookit™ attachment system
  • Available in various hole patterns

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart