3M™ Maintenance Free Half Mask Reusable Respirator, FFA2P3R D Filters, 06942+

Article no.: 7100113100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Half-face mask

Identification & Classification

Article number 7100113100
EAN / GTIN 04054596256415
Manufacturer number 7100113100
L-Number L01110 91
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get effective, easy-to-use and fully-assembled breathing protection with 3M™ Maintenance Free Reusable Respirators 0694X+ Series. A newly enhanced valve assembly helps to reduce exhalation breathing resistance for improved breathing comfort. The 694X+ Series have a textured face seal that’s soft, non-allergenic and silicone free, and offers protection against a range of gases, vapours and particulate hazards. The lightweight, well-balanced design features a centrally-positioned exhalation valve that helps reduce heat and moisture build up, helping you to stay comfortable in hot and humid conditions. The integrated filters are maintenance free; simply use until your change-out schedule indicates a replacement is needed or when the filters are full, and then discard. An adjustable head cradle helps fit to a broad range of head shapes and sizes, and the neck straps are easy to fasten. The low-profile design won’t hinder your peripheral vision, and the two large, bonded-carbon filters provide low breathing resistance. Available in a choice of two models. Includes a resealable bag for hygienic storage and transportation. *Exhalation breathing resistance of 3M™ 694X+ reduced by >30% for 120 lpm peak exhalation flow and >35 % for 160 lpm compared to 3M™ 4000 Series. Results measured by 3M in 2017 under laboratory conditions. Breathing rates shown as an example only.

Advantage:

  • A newly enhanced valve assembly helps to reduce exhalation breathing resistance for improved breathing comfort
  • Lightweight, well-balanced design
  • Integrated filters mean it’s ready to use and maintenance free
  • Soft, close-fitting face seal made with textured, non-allergenic material
  • Adjustable head cradle and easy to fasten neck straps
  • Centrally-positioned exhalation valve helps reduce heat and moisture build-up in hot and humid conditions
  • Available in a choice of two models
  • Includes a resealable bag for hygienic storage and transportation

Recommendation:

  • For use in hazardous industrial environments

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart