3M™ Hookit™ Film Disc 360L, 76 mm x 22.2 mm, P800

Article no.: 7100112430
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 1000 Piece
  • Order steps: 1000 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100112430
EAN / GTIN 50051141200137
Manufacturer number 7100112430
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Featuring a durable film backing with excellent resistance to edge tearing, 3M™ Hookit™ Film Disc 360L provides a longer life than discs with a standard A-weight paper backing. Our 360L discs contain an aluminium oxide abrasive grain for effective fine sanding on plastics, gel coats and polyurethane solid surface substrates. 360L discs are available in a range of grades, making them useful for many applications, including fine sanding and finishing. The film backing gives you a close-tolerance, consistent finish – good for spot repairs, sanding plastic parts, paint feathering on defects and sanding automotive primer. To reduce loading, these discs are designed with an open coat construction without a load-resistant stearate coating. Aluminium oxide abrasive grain, featured on the film backing, has a fast cut rate coupled with a long life. This tough, durable mineral self fractures to expose fresh cutting edges – whereas traditional abrasives dull more quickly. It is suitable for use on a wide variety of materials in both wood and metal work, including ferrous alloys. We offer a complete line of hook-and-loop style 3M™ Hookit™ discs for work spaces where adhesive backed discs may become contaminated by dust, dirt or flying debris. Hookit™ discs are often used in applications where 3M™ Stikit™ discs may be too aggressive, as they leave finer finishes than adhesive backed discs. Hookit™ sanding discs firmly attach to a hook-and-loop backup disc pad (sold separately) on a random orbital sander, can be removed cleanly and easily and can be re-used for the extent of the abrasive life.

Advantage:

  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Open coat construction helps reduce loading and provides a more aggressive cut
  • 3M™ Hookit™ Disc is easy to change and reuse, maximizing utility for the life of the disc
  • Load-resistant coating helps prevent dust and debris from clogging the disc

Recommendation:

  • For sanding and finishing on composites, gel coats, fiberglass, and other solid surface materials
  • Use for spot repairs, sanding plastic parts, paint feathering on defects and sanding automotive primer

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart