3M™ PELTOR™ Earmuffs, Green, Helmet Mounted, X1P5E

Article no.: 7100095526
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100095526
EAN / GTIN 04054596135413
Manufacturer number 7100095526
L-Number L01110 188
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For high performance hearing protection against low to moderate noise levels, use 3M™ PELTOR™ X1 Earmuffs. A lightweight design with low profile cups, they are ideal when over-protection is a concern. The first level of noise protection in the series, 3M PELTOR Earmuffs X1 are colour-coded green. Making it simple to select the correct level of protection from the X series range. The headband model features an electrically insulated, twin headband design that helps reduce heat build-up on top of the head, and the stainless steel wire, coated with plastic makes the headband the most robust 3M has to offer. It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head. No exposed metal means the product is 'dielectric' providing electrical resistance for those applications with risk of spark or charge. Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head. Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment. Offering a product to meet each users job or preference the helmet mounted version is available as P5 with the same dielectric performance as the headband model. Alternatively, if the application does not require electrical insulation the helmet mounted P3 model and neckband is available. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product.

Advantage:

  • Reducing noise levels from 26-27 dB, model dependant, tested to EN 352:2020
  • Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric'
  • Colour-coding makes it easy to identify the level of protection being worn
  • Slim cups offer improved compatibility with other safety equipment
  • 3M developed ear cushion foam technology for an effective acoustic seal and reliable protection
  • Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period
  • Designed to optimise weight distribution and balance for outstanding comfort
  • ABS plastic cups are rigid, high strength and impact resistant
  • Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps

Recommendation:

  • General industry

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart