3M™ Flexible Air Sealing Tape 8069E - FAST D, 20 mm x 25 m, 0.47 mm

Article no.: 7100087075
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 60 Piece
  • Order steps: 60 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100087075
EAN / GTIN 05900422069034
Manufacturer number 7100087075
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Flexible Air Sealing Tape 8069E FAST-D is an air, moisture and water impermeable tape with an aggressive, high-tack acrylic pressure sensitive adhesive on both sides of a unique multilayer elastomeric film. Our FAST-D has a red polyethylene liner. The aggressive acrylic adhesive bonds to concrete, concrete block, anodised aluminium, galvanised metal, exterior gypsum and plywood without the use of any adhesion promoters. Multilayer elastomeric film backing seals around nails and staples to prevent moisture intrusion. Can be installed at temperatures as low as -20 °C and as warm as +50 °C. Application idea: • Joining air and vapour membranes

Advantage:

  • Resists UV exposure for up to 6 months
  • No adhesive melting or staining in summer heat
  • Polyethylene red release liner allows for ease of use and application
  • Building materials compatibility testing by ‘ift Rosenheim’
  • Passes nail sealability before and after thermal cycling

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart