Scotch-Brite™ Essential Microfibre Wipes 2012, Blue, 360 mm x 360 mm, 10/Pack

Article no.: 7100087025
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100087025
EAN / GTIN 04054596118072
Manufacturer number 7100087025
L-Number L01130 109180
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For everyday cleaning of common surfaces use Scotch-Brite™ Essential Microfibre Wipes 2012. Our microfibre cleaning wipes efficiently remove oil, grease, dirt, water, and dust from all common surfaces, even delicate ones such as mirror and marble. These wipes are economical with a soft touch on hands. They also offer good durability, are resistant to most common detergents, and are machine washable for more than 200 cycles at 60 °C. They are also machine dryable and resistant to autoclave sterilisation.

Advantage:

  • Microfibre wipe for everyday useremoves oil, grease, dirt, water, and dust from all common cleaning surfaces, even delicate ones
  • Economical cleaning wipe with a soft touch on hands
  • Eliminates the need for cleaning agents in many cases
  • Machine-washable up to 60°C more than 200 times
  • Resists to autoclave (sterilization)
  • Machine washable up to 95°C

Recommendation:

  • For everyday cleaning of common surfaces, including delicate ones

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart