3M™ Elevated Temperature Front Cover, Cotton/Para Aramide, Grey, FC1-GR, 60 ea/Case

Article no.: 7100082485
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welders' safety mask front cover

Identification & Classification

Article number 7100082485
EAN / GTIN 04054596085817
Manufacturer number 7100082485
L-Number L01110 838
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get extra protection from sparks and metal splatter on the front of your hard hat with 3M™ Elevated Temperature Front Cover, FC1-GR. Our grey cotton/para aramide hard hat cover has a streamlined design that helps prevent interference with other equipment during use. It fits on to 3M™ hard hats for added protection and to help reduce the possibility of particulate dropping into the users face when a faceshield is lifted. The fabric parts can be easily replaced when needed.

Advantage:

  • Hard hat front cover designed to provide additional protection from sparks and metal splatter
  • Streamlined design helps prevent interference with other equipment during use
  • Fabric parts can be easily replaced when needed
  • Reduces the possibility of particulate dropping into the users face when a faceshield is lifted

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart