3M™ Solus™ 1000 Safety Glasses, Green/Black Frame, Scotchgard™ Anti-Fog/Anti-Scratch Coating (K&N), Clear Lens, Foam Gasket and Strap, S1201SGAFKT-EU

Article no.: 7100078881
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification & Classification

Article number 7100078881
EAN / GTIN 04054596063150
Manufacturer number 7100078881
L-Number L01110 231
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Protect your eyes without compromising on style, comfort or field of vision with 3M™ Solus™ Safety Glasses 1000 Series. Our lightweight safety glasses feature a slim, modern frame with a colour accented soft temple for a stylish look, and soft nose bridge and padded temples for added comfort. The strong polycarbonate lens provides impact resistance and has 3M™ Scotchgard™ Anti-Fog Coating for superior anti-fog and anti-scratch properties, resisting fogging longer than traditional anti-fog coatings, even after washing multiple times.

Advantage:

  • Sporty, low profile 3M™ Solus™ Safety Glasses range which can be easily swapped with headband and/or gaskets to suit the application
  • Soft nose and soft temple ends to improve comfort, fit and style
  • 3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties
  • TPE gasket (with or without rx-prescription insert) available to protect against liquids and large dust
  • When worn with headband and gasket the impact level increases to a medium energy impact protection (BT)
  • Foam gasket available to help limit eye exposure to debris
  • Special Kit versions available
  • Autoclavable versions available for sterilisation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart