3M Xtract™ Paper Disc 236U, 152 mm, P80, C-Weight

Article no.: 7100078152
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 250 Piece
  • Order steps: 250 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100078152
EAN / GTIN 50051141555060
Manufacturer number 7100078152
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The 3M™ Hookit™ attachment system makes disc changes fast and easy, meaning that you can use the disc again and again for the extent of the abrasive life. The strong, C-weight paper backing on the 3M™ Clean Sanding Disc 236U supports aggressive sanding and minimizes edge wear. 3M™ Clean Sanding Disc 236U is excellent for blending and finishing on aluminum and carbon steel, as well as woodworking applications for heavy and medium stock removal and finishing on hardwoods, softwoods, and composites. Our clean sanding discs also work well on primer, paint, sealers, topcoats, fiberglass, and plastics. Sandpaper discs cut better and last longer when dust isn't loading the cutting surface of the abrasives. Reducing dust is easier than ever with 3M clean sanding discs. An open coat means the abrasive grains have space between them so that dust escapes through the spaces rather than loading the cutting edge of the grains. The load resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. Our proprietary multi-hole pattern evacuates dust from the disc at a high rate. This hole design doesn't even require alignment of holes with the disc pad (which is attached to a random orbital sander and sold separately), making disc changes quick and simple. The 3M™ Hookit™ attachment system uses a hook and loop design that makes disc changes fast and easy. All of this adds up to improved productivity and reduced material consumption.

Advantage:

  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide grains cut faster and last longer than traditional garnet
  • Strong, C-weight paper backing supports aggressive sanding

Recommendation:

  • For aggressive sanding

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart