3M Xtract™ Film Disc 360L, 152 mm, P320

Article no.: 7100077622
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 500 Piece
  • Order steps: 500 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100077622
EAN / GTIN 50051141208010
Manufacturer number 7100077622
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Our 3M™ Hookit™ attachment system provides excellent backing support and further simplifies disc changes, optimising disc life, while the film backing provides a consistent finish. The purple aluminum oxide disc comes in a variety of sizes and is available in a range of grades. An open coat means the abrasive grains have space between them so that sanding debris collects in the spaces rather than loading the cutting edge of the grains. The load resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. +K7

Advantage:

  • 3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Aluminum oxide grains cut faster and last longer than traditional garnet

Recommendation:

  • Use to sand softwood, paints and other materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart