Pack up pads FAST CHANGE 115 mm Fast Change rigid PREMIUM

Article no.: 710006
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification & Classification

Article number 710006
EAN / GTIN 9003177100062
Manufacturer number 710006
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM backing pads for Tyrolit Fast Change (TFC) discs, you are ideally equipped for working with the random orbital sander. The specially developed design enables excellent dust extraction. For you, this means that this accessory is the ideal support for your sanding work.

Feature:

  • Shape: Disc accessories
  • Product line: PREMIUM
  • Specification : Tyrolit Fast Change HART
  • Container diameter: 115 mm
  • Material suitability: Material-independent
  • Tools for: Random orbital sander

Advantage:

  • Ideal support for fine finishing and surface preparation
  • Support disc design for excellent dust extraction

Application:

  • For quick and easy attachment of the discs to the random orbital sander
  • Suitable for all TFC discs

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart