3M™ Aqua Washi Tape 2899, Blue, 18 mm x 50 m

Article no.: 7100055250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 Piece
  • Order steps: 48 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100055250
EAN / GTIN 08021684758218
Manufacturer number 7100055250
L-Number L01310 2059
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

This tape is a blue colored masking tape useful for a wide range of applications within the industrial markets i.e Transportation, Construction, Automotive...

Advantage:

  • Designed with a thin flexible backing for consistently sharp paint edges on both curved and straight paint lines
  • Firm acrylic adhesive afford easy removal and a good temperature resistance
  • Easy to tear by hand, with additives incorporated into the backing to prevent paint flaking
  • Easy adhesive removal
  • Thickness 0,081 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart