Scotch-Brite™ Deburr and Finish PRO Unitized Wheel DP-UW, 76 mm x 19 mm x 6.35 mm, 6C MED+

Article no.: 7100053421
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 7100053421
EAN / GTIN 50048011650222
Manufacturer number 7100053421
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch-Brite™ Deburr and Finish PRO Unitized Wheel for high cutting and durability in deburring and blending applications. Our smooth running unitised wheels can remove burrs quickly. They are soft, to reduce defects, but strong, wearing like iron, and this can result in fewer wheel changes. They use ceramic precision-shaped grainbound to a nylon web. The hardness of the ceramic material combined with the self-sharpening grain, provides longer life and helps speed up tasks, without sacrificing the smooth feel and control of Scotch-Brite wheels. The deburr and finish PRO unitised wheels are ideal for OEM and pipe refurbishment and maintenance. Hard working and high performance, they cut through dirt, corrosion and other contaminants, without loading or changing thread geometry – so pipes can be returned to service faster.

Advantage:

  • Minimal dust and debrisless dust equals less cleanup
  • Perform faster deburring
  • A soft, strong and smooth wheel with good control
  • Perfect for moderate to heavy deburring
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates
  • Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs

Recommendation:

  • Use for oil and gas metalworking applications

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart