Our line of 3M™ Electric Random Orbital Sanders pack a punch with whisper-quiet brushless motors and low-profile, ergonomic designs. Options include non-vacuum and central vacuum models.

Article no.: 7100052357
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100052357
EAN / GTIN 00051141203553
Manufacturer number 7100052357
L-Number L51710 1168
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use coarse grade 3M™ Hookit™ Low Profile Disc Pad for aggressive flat sanding applications. Our innovative disc pads are made with firm density foam and a blunt 35° tapered edge for durability and coarse grades, so are ideal for applications where good levelling is needed. Our lightweight, shock-resistant backup pads hold a 3M™ Hookit™ Disc* on a random orbital sander or other rotary tool. Our Hookit system makes disc changes quick and easy and enables repeated use for the life of the disc, reducing material consumption. The disc pads have 5/16-24 external threads that are compatible with a random orbital sander or other tool with 5/16-24 internal threads. The one piece stud design improves balance and reduces vibration, enhancing finish quality and making them easier to handle, reducing operator fatigue. Our Hookit products are designed to make work more convenient. They allow more focus on task and less on tooling, and are compatible with any random orbital or rotary sander, buffer, grinder, drill, finishing sander or other power tool. Hookit abrasive products with our hook-and-loop backing feature loop material that mates to a back-up pad*. Tiny hooks firmly engage the loops, for quick and easy secure attachment during use. Use sanding, finishing, and surface conditioning products with our Hookit attachment and removal system for an efficient way to work through multi-step finishing processes. Discs can be used repeatedly, for the life of the abrasive. *Sold separately

Advantage:

  • Holder enables use of 3M™ Hookit™ discs (sold separately) on a disc sander, rotary sander, or random orbital sander
  • New one piece threaded shank reduces vibration and improves balance
  • Low profile firm density foam is well-suited for flat sanding applications
  • Firm density foam and blunt 35° tapered edge provide durability and an aggressive cut
  • Hookit hook and loop attachment system provides easy disc changes and optimises disc life

Recommendation:

  • Use for flat sanding applications in metalworking, transportation and heavy equipment
  • Ideal for use with primary metal,‎ general Industrial,‎ paint Preparation
  • Suitable for MRO,‎ aerospace,‎ AOEM,‎ woodworking,‎ cutting tool manufacturing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart