3M™ Particulate Filter P2 R, 06925

Article no.: 7100052193
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 80 Piece
  • Order steps: 80 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Respirator particle filter

Identification & Classification

Article number 7100052193
EAN / GTIN 04046719952458
Manufacturer number 7100052193
L-Number L01110 285
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Bayonet Particulate Prefilters are used to add particulate protection to 3M™ Bayonet Gas & Vapour filters. Replaceable for cost savings: these particulate filters are designed to be easily replaced for a cost-effective solution without changing out your filters. Use 3M™ Bayonet Particulate Prefilters with 3M™ Bayonet Gas & Vapour Filters and the 3M™ Filter Retainer 501 to help filter certain particulates including dusts, mists, fibres, and metal fumes in addition to a broad range of gases and vapours. Or, use these filters with 3M™ Filter Adapter 603 and the 3M™ Filter Retainer 501 to help reduce particulate exposures only. These filters are easy to install, requiring minimal training. 3M™ Bayonet Particulate Prefilters are compatible with 3M™ Reusable Half Masks 6000 Series, 6500QL Series, 7500 Series and 3M™ Reusable Full Face Masks 6000 Series, thus helping to reduce inventory needs. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators and filters for your workplace respiratory hazards and contaminants and help determine filter change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ Bayonet Particulate Prefilters are CE approved as either P1, P2 or P3 particulate filters and help provide respiratory protection in environments containing particulates when used with 3M™ Bayonet Half and Full Face Reusable Respirators and additional accessories. These filters help provide respiratory protection from particulate contaminants. Not for use in environments that are immediately dangerous to life or health (IDLH) Change your 3M™ Bayonet Particulate Prefilters if they become dirty, damaged, or difficult to breathe through.

Advantage:

  • CE approved for environments containing particulates
  • Use with 3M™ Gas and Vapor Cartridges, 6000 Series or 3M™ Filter Adapter 603
  • Held in place by required 3M™ Filter Retainer, 501
  • Allows for replacement of particulate filters prior to change out of gas & vapour filters for cost savings
  • Filters can help reduce inhalation exposures to a wide range of dusts, mists and other particles, including certain airborne biological particles
  • Advanced Electret Media (AEM) is designed to provide lightweight, easy breathing comfort
  • Simple to install
  • Use for protection in hazardous environments .
  • For workplace/occupational use only

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart