3M™ Performance Masking Tape 401E, Brown, 72 mm x 50 m

Article no.: 7100044392
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cover strip

Identification & Classification

Article number 7100044392
EAN / GTIN 04046719933143
Manufacturer number 7100044392
L-Number L01310 586
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Buff color, rubber adhesive, thickness 0,170 mm.

Advantage:

  • Ideal combinations of adhesion and resistance to high temperatures
  • Suitable for all oven-drying systems, infrared, or heat lamps
  • It may be exposed to temperatures up to 140 ° C
  • Excellent holding power that resists lifting or curling
  • Resistant to solvents and moisture

Recommendation:

  • High-performance industrial and automotive paint masking
  • Oven-drying systems, infrared or heat lamps
  • Air-drying and oven-curing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart