Scotch® Profi Tape 3430, Brown, 48 mm x 50 m, 06754

Article no.: 7100044280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100044280
EAN / GTIN 04046719917723
Manufacturer number 7100044280
L-Number L01130 103748
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Scotch® Profi Tape 3430 is easily applied and removed without adhesive transfer, this tape doesn't sliver, it goes well around corners. It is heat resistant up to 100°C for up to 1 hour, a very balanced adhesion allows easy and clean removal. Scotch® Profi Tape 3430 is recommended for use with waterbased paints and also suitable for wet sanding due to its water resistance.

Advantage:

  • High temperature resistant (up to 100° C for up to 1 hour)
  • Water and solvent resistant
  • Conformableideal for corner masking
  • For excellent clean paint edge
  • No adhesive transfer

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart