3M™ High Performance Masking Tape 232, Beige, 24 mm x 50 m

Article no.: 7100041614
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 Piece
  • Order steps: 36 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100041614
EAN / GTIN 04046719925872
Manufacturer number 7100041614
L-Number L01310 1651
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Our Scotch® High Performance Masking Tape 232 offers moderate conformability for masking around corners and over irregular surfaces. The rubber adhesive sticks instantly, offer strong holding power that resists lifting, curling, and adhesive transfer when removing from surfaces like EDPM rubber moldings. This tape performs well in paint bake operations at temperatures up to 250° F/ 121° C for up to 30 minutes to create sharp, professional paint lines. Tests indicate it is better than conventional masking tapes for sunlight resistance; however it is advised that the tape not be subjected to outdoor exposure or prolonged periods of sunlight as it may become difficult to remove. Our tape delivers superior performance as a paint masking tape and is also useful for holding, protecting, bundling and a vast number of other difficult jobs where a pressure sensitive tape is needed. This durable tape can be certified for ASTM D-6123. The crepe paper backing tears easily, offers moderate conformability around corners and over irregular surfaces, and lifts off cleanly. The natural rubber adhesive bonds well to paper, metal, drywall, wood, and painted surfaces with reliable holding power and conformability. Under normal operating conditions Scotch® High Performance Masking Tape 232 features one piece removal and is sliver resistant.Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. The backing, typically crepe paper, sticks when applied to curved and irregular surfaces without lifting or curling. Various masking tapes are designed for different applications and should be removed within their specified time range. A very thin or poorly manufactured tape may splinter or shred when coming off the roll or being removed after use. Our masking tapes adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. These products hand tear for tool-free application. Some have sufficient tensile strength for light commercial and industrial applications, making them useful for bundling, labeling, sealing, temporary repairs, lane marking, splicing, and surface protection. The classic crepe paper masking tape is a light tan color, but our masking tapes come in a variety of other colors and formulations to meet general and specific applications. It should be noted that many crepe paper masking tapes perform best for indoor purposes and may be difficult to remove after exposure to sunlight. Many of these tapes also have a shelf life of 12 months, beyond which, peak performance cannot be assured. A roll of masking tape is a basic toolbox or supply room item in any construction, warehousing, military, marine, shipping, or retail industry.

Advantage:

  • Rubber adhesive provides instant adhesion and resists lifting or curling for sharp paint lines
  • Crepe paper backing conforms and maintains integrity when formed around a corner
  • Backing is easy to tear, resists slivering, and provides one piece removal
  • Controlled unwind dispenses evenly from the roll and is less likely to tear prematurely
  • Manufactured without solvents for reduced environmental stresses

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart