3M™ Cubitron™ II Abrasive Fibre Disc 786C, 115 mm x 22 mm, Slotted, 36+, 33407

Article no.: 7100035471
Set price 5 Piece (4.54 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 set
  • Order steps: 5 set
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification & Classification

Article number 7100035471
EAN / GTIN 50051131334071
Manufacturer number 7100035471
L-Number L51710 530
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get long lasting performance without losing productivity with 3M™ Cubitron™ II Abrasive Fibre Discs. Cubitron™ II fibre discs feature precision shaped grain which delivers a finer more uniform finish and cuts 30% faster than premium abrasives. It can be used for grinding, and the removal of welds and paint. It maximises productivity and delivers an efficient process in the workshop.

Advantage:

  • Cut 30% faster than premium abrasives
  • Long lasting with consistent cut quality
  • Deliver a finer, more uniform finish
  • Reduce operator fatigue, thanks to less pressure required
  • Reduce metal deformation as discs remain cooler

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart