3M™ Cubitron™ II Fibre Disc 982C, 125 mm x 22 mm, 36+, Slotted

Article no.: 7100032337
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification & Classification

Article number 7100032337
EAN / GTIN 04046719889624
Manufacturer number 7100032337
L-Number L51710 155
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use our heavy duty 3M™ Cubitron™ II Fibre Disc 982C for a variety of applications including edge chamfering, bevelling and removing carbon steel welds, mill scale, pits and imperfections, machining grooves and more. Our discs raise the bar for high performing abrasives, offering up to double the cut rate and lifespan than conventional ceramic industrial abrasive discs, with less grinding pressure required. Use for grinding and blending large and small areas of metal surfaces. In heavy duty applications, more parts per disc are completed, reducing the need for disc changes. Our discs feature 3M Precision Shaped Grain technology, which generates triangular shaped grains, electrostatically positioned on the backing. These turn into sharp peaks that act like individual cutting tools, slicing through metal with extreme efficiency. The grains wear evenly and continuously self-sharpen as the points break off. This reduces heat due to friction and extends the lifespan of the disc. The tough, stiff backing is made from a vulcanized fibre that resists wear and can handle tough grinding applications. Our discs are designed to maximise cutting potential, minimising grinding pressure and operator fatigue.

Advantage:

  • 3M Precision Shaped Grain technology cuts exceptionally fast with less pressure, outperforming all conventional ceramic industrial abrasive discs
  • Lasts up to twice as long as conventional discs
  • Get significantly longer disc life, completing more parts per disc with fewer disc changes required
  • With triangular shaped ceramic grain that wears evenly, runs cool and optimises mineral breakdown
  • Durable and tear resistant with a stiff fibre backing and strong resin bond for high pressure weld grinding and bevelling
  • Minimise operator fatigue with 3M Precision Shaped Grain reducing grinding pressure

Recommendation:

  • Use for high pressure weld grinding, edge chamfering and bevelling
  • Remove carbon steel welds, mill scale, pits and imperfections and machining grooves
  • For grinding and blending large and small areas of metal surfaces
  • Use with 3M High Performance Back Up for ultimate speed and performance

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart