3M™ Fastener Loop Flame Resistant SJ3518FR, Beige, 50 mm x 45.7 m, 3.6 mm

Article no.: 7100011640
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100011640
EAN / GTIN 50021200231938
Manufacturer number 7100011640
L-Number L01310 1945
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Flame Resistant Loop Fastener SJ3518FR is one part of our two-part fastener solution designed to provide great durability for thousands of closures. This nylon, woven loop reclosable fastener features a rubber based adhesive and is flame resistant meeting F.A.R. 25.853 paragraph (a)(1)(i) 60 second vertical burn test. It mates with SJ3519FR.

Advantage:

  • Backed with a flame resistant rubber based adhesive for bonding to a wider variety of materials
  • Provides durability for thousands of closures
  • Rigorously tested to resist flames and extreme heat
  • Great design flexibility and fast product assembly
  • Best suited for applications where flame resistance is required

Recommendation:

  • Use thousands of times to bond a wide range of materials
  • Bond to high surface energy plastics

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart