3M Xtract™ Low Profile Finishing Back-up Pad, 20290, 127 mm x 17.5 mmx 7.93 mm, 44 HLS

Article no.: 7100009657
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification & Classification

Article number 7100009657
EAN / GTIN 50051141202902
Manufacturer number 7100009657
L-Number L51710 1262
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The soft density foam on the 3M Xtract™ Low Profile Finishing Back-up Pad provides additional conformability for final finishing applications where the workpiece has previously been leveled and refined using coarser grade abrasives on firm or medium back up pads. When used with a vacuum and a 3M Xtract abrasive disc, the series of uniquely designed holes and channels allows dust to be pulled through the holes and away from the sanding surface to prevent loading, increase productivity, and provide a cleaner work environment. The disc pad has external threads compatible with an orbital or random orbital sander. Our proprietary multi-hole pattern works with a vacuum to help eliminate dust from the disc, workpiece and air. Sandpaper discs cut better and last longer when dust isn’t loading the cutting surface of the abrasives. Reducing dust is easier than ever with 3M Xtract Discs, designed for optimal dust removal. For maximum dust extraction, use this disc with a 3M Xtract Back-up pad and a random orbital sander with vacuum (both sold separately). Our proprietary multi-hole pattern on 3M Xtract products removes dust at a higher rate than 5- or 6-hole products. This hole design doesn't even require alignment of holes with the back-up pad (which is attached to a random orbital sander and sold separately), making disc changes quick and simple. The 3M™ Hookit™ attachment system uses a hook and loop design that makes disc changes fast and easy. All of this adds up to improved productivity and reduced material consumption. Reducing dust dramatically increases the cutting efficiency and life of the disc, which ultimately reduces operating costs.

Advantage:

  • 3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
  • Low profile soft density beige foam provides flexibility to conform to a variety of complex surface geometries
  • 3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life
  • Recommended for finishing applications using fine grade abrasives

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart