Description:
This PREMIUM Tyrolit Fast Change (TFC) disc can be changed very quickly thanks to the hook-and-loop fastener. Thanks to a sturdy paper backing, this hook-and-loop disc is ideal for coarser applications, but especially for fine finishing, as grit sizes up to 800 are available as standard. Thanks to the silicon carbide grit used, users benefit from consistent results on stone, plastic and composite materials, as well as on steel. In addition, clogging of the disc is reduced, thus increasing its service life.
Feature:
- Shape: Paper disc
- Material suitability: Steel, composites, granite, stone, plastic / PVC
- Product line: PREMIUM
- Specification : C-P65 P E C180
- Container diameter: 180 mm
- Grit size: 180
- Tools for: Random orbital sander
Advantage:
- The stable ”E” paper backing makes it perfect for coarse and fine work
- Tyrolit Fast Change system for quick and easy disc changes thanks to hook-and-loop fastener
Application:
- For coarse and fine finishing of workpieces made of hard stone, steel, composite materials, plastics and soft stone
Recommendation:
- Grit size 40/60 for maximum removal rate
- Grit size 80/120 for universal sanding work
- Grit sizes 150-800 for a perfect surface finish
Special features:
- Quick disc change thanks to TFC
- Stable paper backing for all applications
- Very good service life