Grinding belt 75x533 mm A120 BASIC universal building materials

Article no.: 706387
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification & Classification

Article number 706387
EAN / GTIN 9003177063879
Manufacturer number 706387
L-Number L50140 1831
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

BASIC A-B06 PC X belts for portable belt sanders can be used universally and are particularly suitable for use on wood. Their aluminium oxide base and cloth backing offer the user a reliable tool with a long service life and high removal rate. The special grain coating prevents the belts from clogging when sanding soft materials such as wood and paint. Simple handling and assembly saves additional working time.

Feature:

  • Shape: Fabric belt
  • Material suitability: Non-ferrous metals, wood, stainless steel, steel, plastic / PVC, gelcoat, composites, cast iron
  • Product line: BASIC
  • Specification : A-B06 PC X JOT A120
  • Dimensions (W x C): 75 x 533 mm
  • Thickness: 75 mm
  • Bore: 533 mm
  • Grit size: 120
  • Tools for: Portable belt sander

Advantage:

  • General-purpose use
  • Good service life
  • High material removal rate

Application:

  • For processing various materials, especially wood, with portable hand sanders

Recommendation:

  • Grit size 40/60 for maximum removal rate
  • Grit size 80/120 for a perfect surface finish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart