TYROLIT cloth rolls 25x50 M A60 BASIC universal building materials

Article no.: 705825
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification & Classification

Article number 705825
EAN / GTIN 9003177058257
Manufacturer number 705825
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With these versatile BASIC cloth rolls, you can effortlessly level, smooth and even perform light deburring work. Thanks to the open distribution of grain, they are perfect for dry grinding and deliver excellent results every time. Whether you're a beginner or an expert, you'll be well equipped with the rolls on fabric backing.

Feature:

  • Form: CLOTH Roll
  • Specification : A-B01 C JX A60
  • Dimension (T x H): 25 x 50 mm
  • Thickness: 25 mm
  • Drill hole: 50 mm
  • Grain size: 60
  • Material suitability: Wood;Plastics / PVC;Paint
  • Product line: BASIC
  • Tool for: Hand-operated grinding

Advantage:

  • Perfect solution for dry grinding thanks to open distribution of grain on semi-flexible cotton backing
  • Universal use
  • Broad assortment

Application:

  • For surface preparation by hand or in combination with an orbital sander
  • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart