3M™ Segmented Conspicuity Vehicle Markings 957S-71, Yellow, 51 mm x 50 m

Article no.: 7000145932
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000145932
EAN / GTIN 04046719825653
Manufacturer number 7000145932
L-Number L01130 108840
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M offers a range of homologated retroreflective marking tapes that carry the compulsory ″E-mark″ and meet all the requirements of regulation ECE104. All of the marking tapes are classified as C-class, meaning they are the brightest markings permitted by the regulations.

Advantage:

  • Fewer accidents mean less downtime, less contracts missed and savings on repair costs
  • Improve corporate image through being more proactive about safety
  • Protect your company against potential legal action related to third party safety
  • UN-ECE104 Class C approved
  • PVC free product construction with solvent free adhesive technology
  • Thinner and more flexible due to single layer construction
  • No dirt and water penetration at edges
  • Designed for standard and coated canvas application
  • For Canvas application

Recommendation:

  • ECE104 is a regulation that establishes guidelines for the use of retro-reflective safety markings on the rear and sides of heavy goods vehicles operating throughout Europe.
  • It requires that homologated retroreflective markings be applied to rigid, curtain and tanker vehicles with a mass over 7.5 tonnes or trailers that have a mass over 3.5 tonnes.
  • The reflective material must carry the “E-mark” which means the tape meets the minimum requirements of the regulation.
  • The reflective markings must be 'Class RA2' or 'microprismatic' (e.g.
  • 3M™ Diamond Grade™ DG³ reflective sheeting) in the case of rear markings and 'high visibility fluorescent or non fluorescent yellow reflective' in the case of side markings.
  • Red or yellow markings must be used for the rear of the vehicle, as close as practicable to the edge of the vehicle.
  • Yellow or white markings may be used for the side of vehicles, covering at least 80 per cent of its length.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart