Description:
Use 3M™ Hookit™Gold Disc 225P/216U for finer grade sanding; along with light A-weight paper backing it's ideal for feather-edging, as a final step before priming or for primer sanding. With its open coat construction and aluminum oxide mineral abrasive, it provides a sharp cut. It works great on substrates like clear coat, fiberglass, paint, primer and plastic. Open coat construction means the abrasive grains on our 3M™ Hookit™ Gold Disc 255P/216U are placed with space between them to help evacuate sanding dust and other debris to avoid clogging the cutting edge of the grains. The load-resistant coating on the abrasive grains also allows the disc to continue cutting even when sanding paints and other materials that would otherwise clog the disc and hinder sanding ability. All of this adds up to increased productivity and reduced material consumption.
Advantage:
- A-weight paper backing is ideal for fine power sanding and finishing
- Aluminium oxide abrasive combines fast cut with long disc life
- Hookit™ disc is easy to change and reuse, maximising utility for the life of the disc
- Open coat construction provides a more aggressive cut and minimises dust
- Load-resistant coating prevents dust and debris from clogging the disc