3M™ Adhesive Transfer Tape 950, Transparent, 19 mm x 55 m, 0.13 mm

Article no.: 7000116555
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 Piece
  • Order steps: 48 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000116555
EAN / GTIN 05010027128538
Manufacturer number 7000116555
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Adhesive Transfer Tape 950 for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is desired. Our tape is general purpose and offers good UV and chemical resistance. It bonds high and low surface energy substrates and textured plastics, foams, fabrics, and coated papers. It’s a high strength acrylic adhesive on a densified kraft paper liner that can also be used for splicing of film, foils and fabrics, and laminating foams, photos, fabrics, metal or plastic nameplates.

Feature:

  • Colour: Clear
  • Total Thickness [mm]: 0.13
  • Backing Material: Transfer Tape
  • Adhesive Type: Acrylic
  • Peel Strength [Newton/cm]: 8.0
  • Temperature Resistance: 80°C to 120 °C (min, h)

Advantage:

  • 130µm adhesive transfer tape #60 densified kraft paper liner.
  • For a wide variety of materials.
  • 300 high strength acrylic adhesive.
  • UL approved.
  • Meets US government specification MIL-P-19834B, Amendment 1.
  • Good UV resistance.
  • Good chemical resistance.
  • Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
  • Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed
  • Splicing of film, foils, fabrics.
  • Laminating foams, photos, fabrics, metal or plastic nameplates.
  • Thicker version of 927

Recommendation:

  • Bonding plastic and wood trim for cabinets
  • Assemble point-of-purchase displays
  • Bonding high and low surface energy plastics textured plastics, foams, fabrics, and coated papers

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart