3M™ Repulpable Flying Splice Tape 906W, White, 50 mm x 50 m, 0.08 mm

Article no.: 7000116480
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 18 Piece
  • Order steps: 18 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000116480
EAN / GTIN 05010027107175
Manufacturer number 7000116480
L-Number L01310 764
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

An industry standard for flying splices 3M™ Repulpable Flying Splice Tape 906W has been an industry standard for flying splices because it provides high initial wet grab and excellent shear strength. Our 3 mil (0.075 mm) white tape features a lightweight tissue coated on both sides with a high tack, high shear strength, repulpable adhesive and is on a repulpable easy-release paper liner. Tape offers excellent heat resistance up to 204 °C. Recommended applications: • Flying splice at off-machine coater • Splicing tape on automatic splicing equipment Prevents broke contamination from non-repulpable splice material Repulpable construction means there is no need to remove splice from waste. The tape’s water dispersibility eliminates the danger of contaminating the paper mill broke with non-repulpable material. It meets or exceeds TAPPI UM-213, procedure A, so it helps to save labour costs and increase the value of waste paper. All components of the adhesive and backing meet the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180. This tape is not recommended for finished roll splices or where oozing and bleeding may occur. Keep the presses running and your customers coming back For decades 3M products have been at work in paper mills and printing plants helping to improve the quality of the work that goes out and the efficiency of how it gets done. From paper web splicing to plate mounting and packaging the finished job, you can rely on 3M for solutions and service throughout your operation.

Advantage:

  • High tack, high shear strength adhesive for flying splice and core starting applications
  • Completely repulpable construction so no need to remove splice from waste: meets or exceeds TAPPI UM-213, procedure A
  • Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180
  • Excellent heat resistance up to 204 °C
  • Save labour costs and increase the value of waste paper

Recommendation:

  • Use mainly for flying splices at the machine coater

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart