3M™ Repulpable Double Coated Splicing Tape 900E, Blue, 19 mm x 50 m, 0.09 mm

Article no.: 7000116473
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 Piece
  • Order steps: 48 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000116473
EAN / GTIN 05010027106413
Manufacturer number 7000116473
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Excellent for use on lightweight coated papers The combination of high initial adhesion and very good heat resistance makes our 3M™ Repulpable Double-Coated Splicing Tape 900 ideal for LWC (lightweight coated) papers, particularly for coated rotogravure and offset papers. It also performs well in many other finished splice applications, even with “alkaline coatings” and with stearate sizing. Recommended application: • Overlap finished splices in a paper mill Prevents broke contamination from non-repulpable material This 2.5 mil (0.06 mm) tape features a lightweight tissue coated on both sides with a blue, repulpable adhesive on a repulpable easy release paper liner. Tape offers excellent heat resistance up to 204 ºC web temperature. Repulpable construction means there is no need to remove splice from waste. The tape’s water dispersibility eliminates the danger of contaminating the paper mill broke with non-repulpable material. It meets or exceeds TAPPI UM-213, procedure A, so it helps to save labour costs and increase the value of waste paper. All components of the adhesive and backing meet the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180. Keep the presses running and your customers coming back For decades 3M products have been at work in paper mills and printing plants helping to improve the quality of the work that goes out and the efficiency of how it gets done. From paper web splicing to plate mounting and packaging the finished job, you can rely on 3M for solutions and service throughout your operation.

Advantage:

  • Used for general splicing many lightweight coated papers
  • Repulpable: water and alkali dispersibility helps eliminate risk of contaminating paper mill broke with non-repulpable material; meets or exceeds TAPPI UM-213 procedure A
  • Excellent heat resistance in drying temperatures as high as 204 ºC
  • Excellent adhesion: delaminates most papers, including many LWC formulations
  • Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180

Recommendation:

  • Use for overlap splicing of coated grades of paper

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart