3M™ HDT-AN Heat Shrink Tubing, Polyolefin with Adhesive, Black, 15.0/4.0 mm, 1 m Piece

Article no.: 7000099376
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 15 Piece
  • Order steps: 15 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable grommet

Identification & Classification

Article number 7000099376
EAN / GTIN 08712403573334
Manufacturer number 7000099376
L-Number L01310 1482
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ HDT-AN is a thickwall polyolefin heatshrink tubing with coextruded hot melt adhesive. Shrink ratio is up to 4:1, min. shrink temperature is 135°C, operating temperature is -55°C to +130°C. HDT-AN provides good chemical resistance, IP 68 sealing and is halogen free. The toughness and durability of the tubing make it well suited for exposed applications. HDT-AN is supplied with a specially designed hot melt adhesive layer. The adhesive is applied during extrusion of the tubing thus achieving a very smooth, constant adhesive layer which ensures excellent sealing properties. HDT-AN is ideal for sealing underground or exposed inline cable joints and terminations. HDT-AN is available in sizes from 12,0/3,0 mm to 130,0/36,0 mm with a wall thickness (recovered) of 2,5-5,5 mm in color black. Standard packaging 1 m pieces in display-pack. Certificate: RoHS compliant.

Advantage:

  • Balances electrical, physical and chemical properties for various industrial applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -55 to 130 degrees C.
  • Halogen free

Recommendation:

  • For the aging, UV and moisture-resistant insulation of plastic and ground cables and as an external hose for control line fittings

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart